Learn More
Fisherbrand™ GT1 Benchtop Centrifuge Packs
Fisherbrand™ Benchtop Centrifuges combine a compact size with operational flexibility, making them the ideal choice for molecular biology laboratories. Available in ventilated or refrigerated versions.
Brand: Fisherbrand™ 50156859
4614.88 EUR valid until 2025-04-30
Use promo code "24119" to get your promotional price.
Includes: GT1R Centrifuge, TX-150 rotor, ClickSeal lid, tube adapters
Description
- GT1R refrigerated model
- Compact size with minimal benchtop footprint
- Includes TX-150 swing-out rotor with adapters accommodating 4x50mL or 8x15mL conical tubes
- One-touch, easy-to-use operation with pre-saved protocols
- Backlit display interface with multi-language options
- Rapid push-button rotor exchange with the Auto-Lock™ rotor swap system
- Corrosion resistant and lubricating rotor-cross coating
- Fitted with ClickSeal™ biocontainment lids
- Optional high-speed microlitre rotor also available for molecular biology applications
- Glove and wipe-clean, detergent-friendly
- Two year warranty

Specifications
IEC 61010-1, IEC 61010-2-020, IEC 61010-2-101, EN 61326-1, UL Listed, CE marked, Certified biocontainment | |
3,046 x g | |
Yes | |
TX-150 rotor, ClickSeal lid, four adapters for 4x50mL conical tubes, four adapters for 8x15mL conical tubes | |
<56 dB(A) | |
TX-150 | |
10 sec. to 99 hr. 59 min. | |
-10°C to -40°C | |
No | |
460 x 670 x 320 mm | |
750 w | |
50/60 Hz |
4 x 145 mL | |
4,350 rpm | |
Direct Brushless Induction | |
GT1R | |
Four direct access programs | |
Yes | |
ClickSeal biocontainment lid | |
Benchtop Centrifuge | |
2 Years (Centrifuge), 5 Years (Rotor) | |
71 kg | |
230 V |
Product Suggestions
Customers who viewed this item also viewed.
Videos
-
Fisherbrand GT Centrifuges
Your input is important to us. Please complete this form to provide feedback related to the content on this product.