missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ SureOne™ Thin Wall Micropoint Pipette Tips, Universal Fit
GREENER_CHOICE

Offers a full line of universal fit thin wall micropoint pipet tips

Brand:  Fisherbrand™ TTW110RLN-FIS

20.90 EUR valid until 2025-04-30
Use promo code "24138" to get your promotional price.


 View more versions of this product

Product Code. 11953436

  • 26.75 â‚¬ / Pack of 960
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description
Show More
Specifications

Specifications

1 to 200 ÎĽL
Non-sterile
Autoclavable
5cm
Universal Fit
SureOne
Non-filtered
Natural
2 in.
Refill
No
Polypropylene
Product Suggestions

Product Suggestions

Videos

Videos

  • Talking Points - Fisherbrand Elite Pipettors and SureOne Pipettor Tips (EN)
    Extremely low plunger forces work longer without fatigue and reduce the risk of RSI.
    Video Player is loading.
    Current Time 0:00
    Duration 0:57
    Loaded: 0%
    Stream Type LIVE
    Remaining Time 0:57
     
    1x
    • Chapters
    • descriptions off, selected
    • captions off, selected
    • en (Main), selected

    Talking Points - Fisherbrand Elite Pipettors

SDS
Documents Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ SureOne™ Thin Wall Micropoint Pipette Tips, Universal Fit > Natural; RD, 10 x 96

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.