Learn More
Thermo Scientific™ Storage Boxes
Store a variety of vials and tubes with these fiberboard storage boxes, for use in ultra-low temperature freezers.
Brand: Thermo Scientific™ 820002
6.64 EUR valid until 2025-04-30
Use promo code "24119" to get your promotional price.
Description
Store a variety of vials and tubes with Thermo Scientific™ Storage Boxes, for use in ultra-low temperature freezers.
- Sturdy, water-repellent fiberboard boxes with covers for sample storage
- Available in 2 and 3 in. high (5.1 and 7.6 cm) with 5.25 x 5.25 in. (13.3 x 13.3 cm) square bases
- Box dividers included

Specifications
White | |
Square | |
Thermo Scientific Ultra-Low Temperature Freezers | |
Dividers | |
5 in. | |
5 in. | |
2 in. | |
0.99 kg |
Fiberboard | |
Cryo Storage Box | |
81 Cryo Tubes | |
5 x 5 x 2 in. | |
12.7 cm | |
12.7 cm | |
5 cm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.