missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ General Purpose Aseptic Polypropylene Sample Box
Buerkle™ General Purpose Aseptic Polypropylene Sample Box features a lit that can be opened with one hand and a 90° angle hinge.
Brand: Buerkle™ 6206-0100
.55 EUR valid until 2024-12-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
- PP, transparent
- With area for labelling and with graduation
- Liquid/condensate in the lid runs into an absorbing groove integrated in the lid, nothing is lost, nothing can drip
- The box is completely tight, has no crevices, is therefore easy to fill and can be emptied without residues
- Produced under aseptic conditions
- Autoclavable and suitable for deep freezing
Specifications
Translucent | |
Sample Box | |
Transparent | |
90 mL | |
Suitable for Use with Foodstuffs | |
1 | |
Polypropylene | |
Sealing Cover with Absorbing Groove |
43 mm | |
Aseptic Sample box | |
Autoclavable | |
Polypropylene | |
Sealing cover | |
Yes | |
80 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction