missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilson™ MICROMAN™ E Capillary Pistons

MICROMAN™ E Capillary Pistons provide reproducible, reliable results even with the most viscous or volatile liquids.
Brand: Gilson™ F148414
This item is not returnable.
View return policy
Description
- Recommended for reproducible, reliable results even with the most viscous or volatile liquids.
- Made specifically for Gilson™ MICROMAN™ E pipets.
- Available in a wide range of volumes and designs, both in sterilized and standard versions, to suit your needs.

Specifications
10 to 100 μL | |
Non-sterile | |
Autoclavable | |
4.8 in. | |
Box | |
192 Pk. | |
Single-use | |
Polypropylene |
Non-filtered | |
Clear | |
CP100 | |
41.8 mm | |
Box | |
Capillary Piston | |
Gilson Microman | |
Certified Quality |
Product Suggestions
Customers who viewed this item also viewed.
Viewing 1-4 of
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Gilson™ MICROMAN™ E Capillary Pistons > MICROMAN™ E Capillary Pistons; Model: CP100; Quantity: Box of 192; Volume: 10 to 100 μL
Spot an opportunity for improvement?Share a Content Correction