missing translation for 'onlineSavingsMsg'
Learn More
Learn More
RETSCH Glass Beads for Mills
For use with Retsch MM 200 Mixer Mills.
65.20 € - 119.00 €
Specifications
Type | Beads |
---|---|
Material | Glass |
For Use With (Equipment) | Mixer Mill MM 200 |
Quantity | 500 g |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | ||||||
11726175
|
RETSCH
22.222.0001 |
0.10 to 0.25 mm |
65.20 €
Each |
Estimated Shipment: 28-05-2025
Log in to see stock. |
||||||
11736175
|
RETSCH
22.222.0002 |
0.25 to 0.50 mm |
66.50 €
Each |
In Stock
Log in to see stock. ![]() |
||||||
11756175
|
RETSCH
22.222.0004 |
0.75 to 1 mm |
119.00 €
500g |
Estimated Shipment: 12-05-2025
Log in to see stock. |
||||||
10782701
|
RETSCH
22.222.0005 |
1 to 1.5 mm |
71.75 €
500g |
Estimated Shipment: 09-05-2025
Log in to see stock. |
||||||
11746175
|
RETSCH
22.222.0003 |
0.50 to 0.75 mm |
71.75 €
500g |
Estimated Shipment: 11-07-2025
Log in to see stock. |
||||||
Description
- Ideal for disruption of biological cells
Specifications
Beads | |
Glass | |
Mixer Mill MM 200 | |
500 g |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
RETSCH Glass Beads for Mills