Learn More
Fisherbrand™ Glass Screw Neck Specimen Vials
Store specimens securely with squat or tall form glass vials. Fisherbrand™ Glass Screw Neck Specimen Vials are available in a variety of sizes. Fisherbrand™ polypropylene screw caps are sold separately.
Brand: Fisherbrand™ 15314789
107.97 EUR valid until 2025-12-31
Use promo code "24350" to get your promotional price.
Descripción
- Manufactured from clear Type 1B neutral glass
- Squat and tall form options with standard neck sizes
- 1 dram equates to approximately 3.55mL (or 0.125 fl. oz.)
- Suitable for media, diagnostic, storage, display, and sample collection applications
- Fisherbrand™ Black Polypropylene Screw Caps for Glass Specimen Vials sold separately

Especificaciones
Clear | |
Neutral Glass (Type 1B) | |
Tall form | |
72 mm |
20 mm | |
14 mL | |
Screw Cap | |
18 mm |
Sugerencias de productos
Customers who viewed this item also viewed.
Proporcione sus comentarios sobre el contenido del producto rellenando el siguiente formulario.