missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Gosselin™ Petri Dish
Manufactured from polystyrene. Corning™ Gosselin™ Petri Dish is packaged in double outer bag with traceability.
Brand: Corning™ BP90B-101
69.90 EUR valid until 2025-05-31
Use promo code "25977" to get your promotional price.
This item is not returnable.
View return policy
Description
Round Polystyrene Petri Dish- One compartment
- Unvented
- Diameter of bottom: 88mm
- Lid Diameter: 92mm
- Raw materials are compliant with regulation EC N°1935/2004
- Sterility Assurance Level based on ISO 11137: Aseptic
- Packaged in double outer bag

Specifications
ISO 11137, EC 1935/2004 | |
Transparent | |
Round | |
Petri Dish | |
For microbiology, cell culture, germination | |
825 Pack | |
88 mm |
Closure Included | |
Polystyrene | |
ISO 11137: Aseptic | |
1 | |
Double outer bag, 33/bag | |
No |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-4 of
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Corning™ Gosselin™ Petri Dish >
Spot an opportunity for improvement?Share a Content Correction