Learn More
Gosselin™ Polystrene Petri Dish
Crystal polystyrene dishes, with optimal flatness.
Brand: Gosselin BP50-01
120.29 EUR valid until 2025-04-30
Use promo code "24155" to get your promotional price.
Description
- Appropriate for aseptic production
- Sterilized by irradiation
- Flat bottom

Specifications
CE, IVD, EC N°1935/2004, ISO 11137, Aseptic | |
Natural | |
Round | |
Petri Dish | |
For use in clinical, environment, industries, microbiology | |
0 | |
55 mm |
Low form | |
Polystyrene | |
Aseptic | |
1 | |
1620 Carton | |
14.2 mm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.