Learn More
Kartell™ Graduated Conical Test Tube with Screw Cap
Material is durable and can handle high centrifuge speeds, allowing for a greater range of lab use. Kartell™ Graduated Conical Test Tube with Screw Cap permits secure storing, preparation, and tranfering.
Brand: Kartell™ 8400100
Description
- Supplied with tight screw cap
- Has a RCF X g of 5000
- Withstands temperatures up to -80°C
Specifications
CE IVD | |
Polypropylene | |
15 mL | |
Polypropylene | |
Screw Cap |
Red | |
Crystal Clear | |
120 mm | |
17 mm |
Product Suggestions
Customers who viewed this item also viewed
Your input is important to us. Please complete this form to provide feedback related to the content on this product.