Learn More
Fisherbrand™ Microscope Slides with Ground Edges
Wrapped in cellophane for improved cleanliness. These Microscope Slides with Ground Edges are washed and polished glass slides with 90° ground edge.
Brand: Fisherbrand™ MCG00810
Description
- Glass 76 mm x 26 mm
- Available in fully clear glass or frosted at one end
- Ground on all four edges
Specifications
76 mm | |
90°, Ground | |
Glass | |
0.8 to 1 mm | |
Clear |
26 mm | |
Not Frosted | |
Yes | |
Plain Microscope Slide | |
50 Pk. |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.