missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Microscope Slides with Ground Edges
Wrapped in cellophane for improved cleanliness. These Microscope Slides with Ground Edges are washed and polished glass slides with 90° ground edge.
8.30 € - 17.65 €
Specifications
Edges | 90°, Ground |
---|---|
Material | Glass |
Precleaned | Yes |
Length (Metric) | 76 mm |
Width (Metric) | 26 mm |
Product Code | Brand | Thickness (Metric) | Frosted | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Thickness (Metric) | Frosted | Price | Quantity & Availability | ||||
11562203
|
Fisherbrand™
MBG00810 |
0.8 to 1 mm | Twin Frosted |
12.70 €
Pack of 50 |
In Stock
Log in to see stock. |
||||
12373118
|
Fisherbrand™
MCG00810 |
0.8 to 1 mm | Not Frosted |
10.95 €
Pack of 50 |
In Stock
Log in to see stock. |
||||
12383118
|
Fisherbrand™
MCG01012 |
1 to 1.2 mm | Not Frosted |
10.95 €
Pack of 50 |
In Stock
Log in to see stock. |
||||
11572203
|
Fisherbrand™
MBG01012 |
1 to 1.2 mm | Twin Frosted |
8.30 €
Pack of 50 |
In Stock
Log in to see stock. |
||||
12393118
|
Fisherbrand™
MCG01215 |
1.2 to 1.5 mm | Not Frosted |
17.65 €
Pack of 50 |
In Stock
Log in to see stock. |
||||
Description
- Glass 76 mm x 26 mm
- Available in fully clear glass or frosted at one end
- Ground on all four edges
Specifications
90°, Ground | |
Yes | |
26 mm | |
50 Pk. |
Glass | |
76 mm | |
Clear |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title