missing translation for 'onlineSavingsMsg'
Learn More

VEE GEE Handheld Refractometer

The handheld refractometer is exceptionally simple to operate and provides quick, accurate measurements for the concentration of nearly any aqueous solution in a wide range of applications. Made durable with industrial-grade design features to provide years of reliable use even in the field.

Brand:  VEE GEE 43033

 View more versions of this product

Product Code. 17804932

  • 161.00 € / Each
Estimated Shipment: 27-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Tool-Free Calibration: Tools not required with our patented 'Zero-Ring' calibration
  • Quick Results: High quality optical glass prism and all-metal housing design allows for quick temperature equilibrium
  • Accurate and Sharp Readings: Large scale is best in class delivering clear, sharp figures, screen shading and incredible contrast for overall accuracy
  • Protective Grip: The rubber grip reduces hand slipping and guards against user's hand heat to maintain accuracy
Specifications

Specifications

Handheld Refractometer
1.33 to 1.35
SX-1
>0.1 mL
±0.1%
NaCl
Carrying case, one plastic transfer pipet, and instructions manual
4 x 4 x 18.5 cm
4 cm
0 to 10 Brix
Handheld Refractometer, SX-1, 0 to 10% NaCl
Transparent and Translucent
Tool-free Calibration
0.10%
For Water/Wastewater, Aquatic and Aquaculture Applications
285 g
18.5 cm
4 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
VEE GEE Handheld Refractometer > Model: SX-1

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.