missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimberly-Clark™ KleenGuard™ A20+ Breathable Particle Protection Coveralls
Designed to protect against particles, fibres and light sprays. Kimberly-Clark™ Kleenguard™ A20+ Breathable Particle Protection Coveralls are manufactured from lightweight, breathable SMS fabric to aid the body in maintaining thermal comfort.
272.00 € - 281.00 €
Specifications
Material | SMS |
---|---|
Color | White |
Disposable | Single-use |
Waist Style | Elastic |
Ankle Style | Elastic |
Description
- Ergonomically designed body, hood and waist for comfort
- Thumb loops to help prevent sleeves from riding up
- Triple-stitched internal seams to help resist general wear and tear and fabric stain
- Silicone-free and anti-static coated for when working in critical areas like painting or sensitive surfaces
- Outer abrasion-resistant layer for durability, especially when crawling or rubbing against objects like walls, etc.
Specifications
SMS | |
Single-use | |
Elastic | |
Front Zipper (Full-length) | |
Sterile | |
Yes |
White | |
Elastic | |
Elastic | |
Stitched | |
Stretchable |