missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Grade 913 Lens Cleaning Tissue
Used for cleaning of optical lenses.
2.50 € - 467.00 €
Specifications
Product Type | Lens Cleaning Tissue |
---|---|
For Use With (Application) | Cleaning of various optical lens (objective, microscopes binoculars, magnifying Glass, Glasses, etc.), cleaning of optical fibers filaments |
Product Code | Brand | Dimensions (L x W) | Quantity | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W) | Quantity | Price | Quantity & Availability | ||||||
11774566
|
Fisherbrand™
0913F00021 |
100 x 80 mm | 25 Sheets | N/A | N/A | N/A | |||||
15555669
|
Fisherbrand™
OP13L0810L |
100 x 80 mm | 50 Sheets | N/A | N/A | N/A | |||||
11784566
|
Fisherbrand™
0913F00022 |
135 x 95 mm | 25 Sheets | N/A | N/A | N/A | |||||
11769925
|
Fisherbrand™
0913F00024 |
150 x 100 mm | 100 Sheets |
25.53 €
Pack of 100 |
In Stock
Log in to see stock. ![]() |
||||||
11779925
|
Fisherbrand™
0913F00028 |
300 x 200 mm | 100 Sheets |
69.70 €
Pack of 100 |
Estimated Shipment: 19-06-2025
Log in to see stock. |
||||||
11730565
|
Fisherbrand™
0913F00023 |
170 x 135 mm | 500 Sheets |
58.24 €
Pack of 500 |
Estimated Shipment: 23-05-2025
Log in to see stock. |
||||||
11740565
|
Fisherbrand™
0913F00026 |
190 x 135 mm | 500 Sheets |
76.95 €
Pack of 500 |
Estimated Shipment: 23-05-2025
Log in to see stock. |
||||||
11750565
|
Fisherbrand™
0913F00035 |
540 x 380 mm | 500 Sheets | N/A | N/A | N/A | |||||
11517362
|
Fisherbrand™
0913F00032 |
135 x 95 mm | 50 Sheets |
15.50 €
Pack of 50 |
In Stock
Log in to see stock. ![]() |
||||||
Description
- Very thin paper
- Made with 100% Manilla fibers
- Not fluffy
- Weight: 12g/m2
Application
- Cleaning of various optical lens
- Cleaning of optical fibers filaments
Specifications
Lens Cleaning Tissue | |
Cleaning of various optical lens (objective, microscopes binoculars, magnifying Glass, Glasses, etc.), cleaning of optical fibers filaments |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Grade 913 Lens Cleaning Tissue