missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SCAT™ Safety Funnel 'MARCO' with Lid, V2.0
Can be safely closed to prevent danger of ignition.
Brand: SCAT™ 317639
269.36 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.
This item is not returnable.
View return policy
Description
- Modern lid funnel made of high-quality HDPE with very high resistance to acids, alkalis and many other chemicals
- Integrated gripping edge on funnel lid increases grip without having to touch possibly contoured lid
- Innovative funnel lid with integrated sealing ring closes funnel edge to prevent escape of explosive or health-endangering gases
- Sturdy hinge guarantees long service life of the closing mechanism
- Rotating screw cap makes it easier to screw lid funnel on and off the canister
- Removable sieve for easy cleaning
- Conductive version of MARCO V2.0 is black, differing in color from the non-conductive version
Specifications
140 mm | |
Not Autoclavable | |
Funnel with Lid, Removable Sieve, Earthing Cable, Level Control with 150 mm Floater | |
Safety Funnel with Hinged Lid |
HDPE, Conductive | |
Black | |
S70/71 |
Product Suggestions
Customers who viewed this item also viewed.
Viewing 1-4 of
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
SCAT™ Safety Funnel 'MARCO' with Lid, V2.0 > Safety Funnel V2.0; Thread Size (Metric): S70/71; Includes: Funnel with Lid, Removable Sieve, Earthing Cable, Level Control with 150 mm Floater; Product Type: Safety Funnel with Hinged Lid; Material: HDPE, Conductive; Diameter (Metric) Top: 140 mm
Spot an opportunity for improvement?Share a Content Correction