missing translation for 'onlineSavingsMsg'
Learn More

Applied Biosystems™ MicroAmp™ EnduraPlate™ Optical 384-Well Clear Reaction Plates

MicroAmp™ EnduraPlate™ Optical 384-Well Clear Reaction Plates offer excellent PCR or qPCR performance to meet your experimental needs.

Brand:  Applied Biosystems™ A36931

161.50 EUR valid until 2025-04-13
Use promo code "24122" to get your promotional price.


Product Code. 16834683

  • 172.00 € / Pack of 20
In Stock
to see stock.
Edge
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

EnduraPlate™ plastic consumables are validated with Applied Biosystems™ instruments for optimal fit and performance. They are constructed to ANSI/SBS standards and are well-suited for automated workflows. MicroAmp™ EnduraPlate™ Optical 384-Well Clear Reaction Plates are skirted and fit 384-well (0.02 mL) thermal blocks.

  • Optimized for performance with Applied Biosystems™ instruments
  • Certified DNA-, RNase-, and PCR inhibitor-free
  • Constructed to ANSI/SBS standards for compatibility with high-throughput laboratories and robotic handling
  • Easy-to-read black well-identification text to minimize pipetting errors

EnduraPlate™ reaction plates use polypropylene for a thin-wall construction that allows for a snug fit to thermal blocks with excellent heat transfer from the thermal block to the sample, while a polycarbonate frame provides mechanical stability, flatness, and durability that is compatible with automation/robotics. Easy-to-read, black well-identification text helps to minimize pipetting mistakes and improves sample preparation.

MicroAmp™ EnduraPlate™ Optical 384-Well Clear Reaction Plates are provided without barcodes, enabling customization with your own barcodes.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

No Barcode
Store at room temperature.
MicroAmp
Microplate
Skirted
40 μL
20 plates
Certified DNA/RNase Free
20 Plates
Optical, Clear
Thermal Cycler, Genetic Analyzer, DNA Analyzer
Polycarbonate, Polypropylene
384
Room Temperature
Product Suggestions

Product Suggestions

Videos
SDS
Documents Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot NumberI33A0Q412 Certificate TypeCertificate of Analysis Date09/10/2020 Catalog NumberA36931
Lot NumberI33A0Q411 Certificate TypeCertificate of Analysis Date09/10/2020 Catalog NumberA36931
Lot NumberI33A0Q511 Certificate TypeCertificate of Analysis Date09/10/2020 Catalog NumberA36931
Lot NumberI33A0Q512 Certificate TypeCertificate of Analysis Date09/10/2020 Catalog NumberA36931
Lot NumberI29A0Q724 Certificate TypeCertificate of Analysis Date08/09/2020 Catalog NumberA36931
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Applied Biosystems™ MicroAmp™ EnduraPlate™ Optical 384-Well Clear Reaction Plates > MicroAmp™ EnduraPlate™ Optical 384-Well Clear Reaction Plates, 20 plates

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.