missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ismatec™ Santoprene™ Microbore 2-Stop Tube Sets
Choose the size and formulation to suit your flow rate and application needs.
77.25 € - 87.35 €
Specifications
Material | Santoprene |
---|---|
Overall Length (English) | 1.25 ft. |
Overall Length (Metric) | 0.38 m |
Packaging Quantity | 12 pack |
Maximum Pressure | 25.3 psi |
Product Code | Brand | Tubing Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Tubing Size | Price | Quantity & Availability | |||||
12343760
|
Ismatec™
06431-12 |
12 |
87.35 €
Pack of 12 |
Estimated Shipment: 24-02-2025
Log in to see stock. |
|||||
12353760
|
Ismatec™
06431-26 |
26 |
77.25 €
Pack of 12 |
Estimated Shipment: 24-02-2025
Log in to see stock. |
|||||
11725159
|
Ismatec™
06431-42 |
42 |
77.25 €
Pack of 12 |
Estimated Shipment: 24-02-2025
Log in to see stock. |
|||||
Description
- Tubing undergoes robust testing to provide optimal performance/pump life hours with peristaltic pump equipment
- Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
Specifications
Santoprene | |
0.38 m | |
25.3 psi |
1.25 ft. | |
12 pack |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title