Learn More
Micronova™ TMop™ Adapters
A selection of T-shaped mop adapters that work with TMop™ and Slim-T™ series slipcovers and feature a 180°swivel joint for easy surface cleaning in awkward corners, tight spaces and under equipment. Available in either electropolished stainless steel tube bar or acetal square bar (QDST).
146.00 € - 167.00 €
Specifications
Sterility | Non-sterile |
---|---|
Autoclavable | Autoclavable |
Resistant To | Chemicals |
Disposable | Reusable |
Quantity | 1/Pk. |
Product Code | Brand | Material | Dimensions | Product Type | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Material | Dimensions | Product Type | Price | Quantity & Availability | ||||
13107636
|
Micronova™
QDST-10 |
Acetal, Electropolished Stainless Steel (304), Acetal | 25.4 x 1.9 cm (10 x 0.75 in.) | Quick Disconnect Adapter |
155.00 €
Each |
Estimated Shipment: 09-09-2025
Log in to see stock. |
||||
13117636
|
Micronova™
QDST-14 |
Acetal, Electropolished Stainless Steel (304), Acetal | 35.6 x 1.9 cm (14 x 0.75 in.) | Quick Disconnect Adapter |
161.00 €
Each |
Estimated Shipment: 09-09-2025
Log in to see stock. |
||||
13127636
|
Micronova™
QDST-18 |
Acetal, Electropolished Stainless Steel (304), Acetal | 45.7 x 1.9 cm (18 x 0.75 in.) | Quick Disconnect Adapter |
167.00 €
Each |
Estimated Shipment: 09-09-2025
Log in to see stock. |
||||
13197656
|
Micronova™
QDT-10 |
Electropolished Stainless Steel (304), Acetal | 25.4 x 2.5 cm (10 x 1 in.) | Quick Disconnect Adapter |
146.00 €
Each |
Estimated Shipment: 03-07-2025
Log in to see stock. |
||||
11992485
|
Micronova™
QDT-14 |
Stainless Steel | 35.6 x 2.5 cm (14 x 1 in.) | Quick Disconnect Adapter |
152.00 €
Each |
Estimated Shipment: 04-06-2025
Log in to see stock. |
||||
11902495
|
Micronova™
QDT-18 |
Electropolished Stainless Steel (304), Acetal | 45.7 x 2.5 cm (18 x 1 in.) | Quick Disconnect Adapter |
162.00 €
Each |
Estimated Shipment: 04-06-2025
Log in to see stock. |
||||
Description
The Micronova TMop™ Cleanroom Mop Adapters are designed to work with the TMop™ or Slim-T™ series mop covers that snap easily onto the T-shaped mop frames. The acetal square bar frame is designed for use with ‘thick sponge’ T-Mops, as it grips into the sponge. T-Mop™ frames are available with an ACME threaded end for plastic handles (QPT) or a Quick Disconnect attachment for use with SSU series stainless steel handles (QDT and QDST).
- T-shaped mop adapters with 180° swivel joint
- Easy surface cleaning in awkward corners, tight spaces and under equipment
- Works well on room floors, walls, ceilings, soft walls and equipment exteriors
- 304 Electropolished stainless-steel tube frame fits all TMop™ and Slim-T™Mop covers (QDT, QPT)
- Square acetal bar works best with the ‘thick sponge’ TMop™covers (QDST)
- QP, ACME threaded end for attachment to Micronova plastic handles
- QD, Quick Disconnect attachment to SSU series stainless handles
- Good resistance to cleaning solutions and disinfectants
- Autoclavable
Specifications
Non-sterile | |
Chemicals | |
1/Pk. |
Autoclavable | |
Reusable | |
Store at Ambient Temperature. Rinse to remove Disinfectant before Autoclave or Storage |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.