Learn More
Sartorius mLINE™ Single-Channel Mechanical Pipetter



Achieve excellent precision in long pipetting series. Sartorius mLINE™ Single-Channel Mechanical Pipetter is the most advanced and ergonomic choice for quality-conscious users who perform repetitive manual pipetting. Models cover the full volume range of 0.1 μl to 10 ml.
Brand: Sartorius 725070
344.66 EUR valid until 2025-04-30
Use promo code "24138" to get your promotional price.
Description
Highly advanced mechanical pipette provides effortless accuracy and precision
- Consistent results, even in long pipetting series
- Optiload mechanism for perfect tip sealing and effortless tip ejection
- Minimized risk of contamination with Safe-Cone Filters and full autoclavability
- One-step volume setting with volume locking button prevents accidental volume change
- Thermal insulation of internal components improves accuracy
- High chemical and UV resistance
Lightweight, comfortable and easy to use
- Frequently recommended by Health and Safety Officers
- Excellent ergonomics to protect from repetitive strain injuries to the hand, arm and shoulder
- Exceptionally light pipetting and filter tip ejection forces needed
- Clear, easy-to-read display with large numbers and small increments
- Volume range color-coding for easy pipetter and tip selection
- Easy to maintain; only 2-3 parts to disassemble and clean
Best compatibility is achieved when using Sartorius Optifit or SafetySpace Filter tips.
Certifications
CE marked
Services
2 years

Specifications
0.6%, 0.6%, 1% | |
Sartorius Optifit tips; SafetySpace Filter tips | |
Autoclavable | |
Reusable | |
Polypropylene | |
mLINE | |
Non-sterile | |
100 to 1000 μL | |
1μL | |
Yes |
ISO 9001/13485, ISO 14001 | |
Yes | |
Blue | |
Ergonomic | |
1 | |
No | |
Pipette | |
Ergonomic | |
0.40 to 0.20 | |
2 Years |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.