Learn More
Advantech Model L3P Sonic Sifter Separator Standard Stainless-Steel Mesh Sieves
For use with Advantech Model L3P Sonic Sifters
Brand: Advantech 59948-28
Description
For use with Advantech Model L3P Sonic Sifters
Meet all applicable ASTM™ standards. 3 in. I.D. (7.6cm) sieves with clear acrylic frames. Choice of stainless-steel or nickel-mesh sieves.
Standard Stainless-steel Mesh Sieves
- Fit up to six sieves
- Overall height: 5/8 in. (16mm)
Precision Nickel Mesh Sieves
- Fit up to three sieves
Specifications
5.6 in. | |
1.4 mm | |
ASTM E11 | |
Advantech model L3P sonic sifters | |
No. 14 | |
Acrylic | |
Stainless Steel |
14.2 cm | |
Precision Sieve | |
3.5 in. | |
12 | |
Ideal for laboratory particle size analysis | |
14 Mesh | |
14 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.