missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Advantech Model L3P Sonic Sifter Separator Standard Stainless-Steel Mesh Sieves
For use with Advantech Model L3P Sonic Sifters
166.00 € - 213.00 €
Specifications
Depth (English) | 5.6 in. |
---|---|
Depth (Metric) | 14.2 cm |
Type | Precision Sieve |
Certifications/Compliance | ASTM E11 |
Diameter (English) Outer | 3.5 in. |
Product Code | Brand | Sieve Number | Pore Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Sieve Number | Pore Size | Price | Quantity & Availability | |||||
15894765
|
Advantech
59948-31 |
20 | 850 μm |
200.00 €
Each |
Estimated Shipment: 03-06-2025
Log in to see stock. |
|||||
15864765
|
Advantech
59948-26 |
10 | 2 mm |
166.00 €
Each |
Estimated Shipment: 03-06-2025
Log in to see stock. |
|||||
15874765
|
Advantech
59948-28 |
14 | 1.4 mm |
213.00 €
Each |
Estimated Shipment: 03-06-2025
Log in to see stock. |
|||||
15884765
|
Advantech
59948-30 |
18 | 1 mm |
184.00 €
Each |
Estimated Shipment: 03-06-2025
Log in to see stock. |
|||||
Description
For use with Advantech Model L3P Sonic Sifters
Meet all applicable ASTM™ standards. 3 in. I.D. (7.6cm) sieves with clear acrylic frames. Choice of stainless-steel or nickel-mesh sieves.
Standard Stainless-steel Mesh Sieves
- Fit up to six sieves
- Overall height: 5/8 in. (16mm)
Precision Nickel Mesh Sieves
- Fit up to three sieves
Specifications
5.6 in. | |
Precision Sieve | |
3.5 in. | |
Ideal for laboratory particle size analysis | |
Stainless Steel |
14.2 cm | |
ASTM E11 | |
Advantech model L3P sonic sifters | |
Acrylic |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Advantech Model L3P Sonic Sifter Separator Standard Stainless-Steel Mesh Sieves