missing translation for 'onlineSavingsMsg'
Learn More

Advantech Model L3P Sonic Sifter Separator Standard Stainless-Steel Mesh Sieves

For use with Advantech Model L3P Sonic Sifters

Brand:  Advantech 59948-30

 View more versions of this product

Product Code. 15884765

  • 184.00 € / Each
Estimated Shipment: 30-06-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

For use with Advantech Model L3P Sonic Sifters

Meet all applicable ASTM™ standards. 3 in. I.D. (7.6cm) sieves with clear acrylic frames. Choice of stainless-steel or nickel-mesh sieves.

Standard Stainless-steel Mesh Sieves

  • Fit up to six sieves
  • Overall height: 5/8 in. (16mm)

Precision Nickel Mesh Sieves

  • Fit up to three sieves
Specifications

Specifications

5.6 in.
1 mm
ASTM E11
Advantech model L3P sonic sifters
No. 18
Acrylic
Stainless Steel
14.2 cm
Precision Sieve
3.5 in.
16 Mesh
Ideal for laboratory particle size analysis
18 Mesh
18
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Advantech Model L3P Sonic Sifter Separator Standard Stainless-Steel Mesh Sieves > Sieve No. 18, Pore Size: 1.00 mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.