Learn More
Thermo Scientific™ Nalgene™ Cylindrical Polypropylene Tank with Cover
Resist stress cracking and increase tolerance to many organic chemicals with this polypropylene tank with Cover, an economic alternative to stainless-steel tanks.
Brand: Thermo Scientific™ 11200-0005
245.00 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
Resist stress cracking and increase tolerance to many organic chemicals with the Thermo Scientific™ Nalgene™ Cylindrical Polypropylene Tank with Cover, an economic alternative to stainless-steel tanks.
Autoclavable cylindrical tanks are available in sizes ranging from 19L to 378L with a matching cover to significantly reduce evaporation and contamination.
Ordering Information:
Factory-installed spigots available. Nalgene Tank Liners, Cat. No. 343050, are sold separately.
Note:
Tanks used at elevated temperatures or with high specific-gravity liquids should be externally supported.

Specifications
11 in. | |
Tank with Cover | |
5 gal. | |
15 in. |
27.9 cm | |
Polypropylene | |
19 L | |
38.1 cm |
Product Suggestions
Customers who viewed this item also viewed.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Disclaimer to internal research use restriction:
Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement. Plastic tanks are generally subject to more severe conditions than plastic labware; exposure is constant, stresses are greater and different classes and concentrations of chemicals are involved. Please pay special attention to chemical compatibility.