missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Nitrile Indigo Disposable Gloves PPE Cat III

Fisherbrand™ non-sterile non-powdered gloves offer excellent protection for a wide range of applications and general use, while the textured fingertips provide good grip.

27.70 € - 29.20 €

Specifications

Content And Storage Shelf Life 5 Years
Applications Laboratory
AQL 1.5
Color Indigo
Disposable Single-use
View More Specs

Products 5
Product Code Brand Size Price Quantity & Availability  
Product Code Brand Size Price Quantity & Availability  
17112192
View Documents
Fisherbrand™
FB35MDBXS
X-Small
28.72 €
Pack of 200
In Stock
to see stock.
Edge
Add to basket
 
17192182
View Documents
Fisherbrand™
FB35MDBS
Small This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
17182182
View Documents
Fisherbrand™
FB35MDBM
Medium This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
17172182
View Documents
Fisherbrand™
FB35MDBL
Large
27.75 €
Pack of 200
Estimated Shipment: 04-04-2025
to see stock.
Add to basket
 
17102192
View Documents
Fisherbrand™
FB35MDBXL
X-Large This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
Description

Description

  • PPE Category III
  • Indigo blue color
  • Nitrile
  • Ambidextrous
  • Beaded cuff
  • Textured fingertips
  • Non-powdered
  • General purpose use
  • Chemical resistant
  • Disposable
  • Non-sterile
Specifications

Specifications

Shelf Life 5 Years
1.5
Single-use
Ambidextrous
0.06 to 0.09 mm
0.05 to 0.08 mm (Cuff)
Beaded
Laboratory
Indigo
0.08 to 0.14 mm
Nitrile
Non-sterile
Unisex
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Nitrile Indigo Disposable Gloves PPE Cat III

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.