Learn More
Thermo Scientific™ Nunc™ Microplate Plastic Storage Racks
Conveniently and safely store and transport samples in microplate, deep-well plates and cryobank racks by using Thermo Scientific™ Nunc™ Plastic Storage Racks.
Brand: Thermo Scientific™ 344280
370.50 EUR valid until 2025-04-18
Use promo code "24107" to get your promotional price.
Description
Conveniently and safely store and transport samples in microplate, deep-well plates and cryobank racks by using Thermo Scientific™ Nunc™ Plastic Storage Racks, ideal for genome library storage, DNA and RNA libraries, and storage of compounds for high throughput screening.
- Horizontal design fits chest, upright freezers and incubator
- Retainer clip holds plates securely in place
- Handles on top and side for easy transport
- Locking bar keeps plates secure
- Handle allows convenient transport
- Freezer compatible down to -80°C
- Not for use in liquid/vapor nitrogen

Specifications
Microplate Rack | |
Green | |
Polypropylene, Metal | |
Standard Height | |
25 cm | |
51 cm | |
14 cm | |
0.75 in. |
10 x 5 | |
Cryobank Racks, Microplates | |
Rectangular | |
9.88 x 20.13 x 5.5 in. (25 x 51 x 14cm) | |
9.88 in. | |
20.13 in. | |
5.5 in. | |
2 cm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Disclaimer to internal research use restriction:
Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.