missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nunc™ Microplate Plastic Storage Racks

Conveniently and safely store and transport samples in microplate, deep-well plates and cryobank racks by using Thermo Scientific™ Nunc™ Plastic Storage Racks.

Brand:  Thermo Scientific™ 344380

383.25 EUR valid until 2025-04-18
Use promo code "24107" to get your promotional price.


 View more versions of this product

Product Code. 12736558

  • 511.00 € / Each
Estimated Shipment: 15-09-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Conveniently and safely store and transport samples in microplate, deep-well plates and cryobank racks by using Thermo Scientific™ Nunc™ Plastic Storage Racks, ideal for genome library storage, DNA and RNA libraries, and storage of compounds for high throughput screening.

  • Horizontal design fits chest, upright freezers and incubator
  • Retainer clip holds plates securely in place
  • Handles on top and side for easy transport
  • Locking bar keeps plates secure
  • Handle allows convenient transport
  • Freezer compatible down to -80°C
  • Not for use in liquid/vapor nitrogen
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Microplate Rack
Green
Polypropylene, Metal
51 cm
2 in.
14 cm
5 x 5
Cryobank Racks, Deepwell Microplates, Microplates
Rectangular
25 cm
5 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

2 results found
Lot Number Certificate Type Date Catalog Number
Lot Number1420486 Certificate TypeCertificate of Compliance Date07/01/2025 Catalog Number344380
Lot Number1386807 Certificate TypeCertificate of Compliance Date25/08/2023 Catalog Number344380
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ Nunc™ Microplate Plastic Storage Racks > Microplate Storage Rack, Green, 5x5 array

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

Disclaimer to internal research use restriction:
Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.