Learn More
Thermo Scientific™ 96 Well Round (U) Bottom Plate, TC Surface, Pack of 1

Ideal in a wide variety of applications, including cloning experiments and tissue culture-based analytical systems
Brand: Thermo Scientific™ 163320
117.82 EUR valid until 2025-12-31
Use promo code "24330" to get your promotional price.
Description
Thermo Scientific™ Nunc MicroWell Plates with Nunclon Delta Surface are ideal in a wide variety of applications, including cloning experiments and tissue culture-based analytical systems. Thermo Scientific Nunc Cell Culture products offer solutions for cell growth and analysis and have been used by researchers worldwide since 1953. With a wide range of surface areas and treatments, we have products for all your basic or advanced cell-based research.
- Tight-fitting lids reduce evaporation
- Stackable
- Radiation sterilized
- Condensation rings control evaporation and retain condensate
- Keyed lids prevent accidental reversals
- Dimensions: 86 × 128mm
Ordering Information:
Individually wrapped.

Specifications
All microplates manufactured by Nunc meet the recommendation of American National Standards (ANSI) (ANSI/SBS 1-2004) | |
With Lid | |
1/Pk., 50/Cs. | |
Clear | |
Polystyrene | |
96 | |
Nunclon Delta | |
50 | |
Case of 50 |
Nunclon Delta certified for monolayer formation, cloning efficiency, non-cytotoxic, non-pyrogenic, and sterility | |
8 x 12 | |
Nunc | |
Microplate | |
300 μL | |
Sterile | |
Round Bottom (U-well) | |
1 |
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
185625 | Certificate of Compliance | 14/03/2025 | 163320 |
184388 | Certificate of Compliance | 10/12/2024 | 163320 |
171597 | Certificate of Compliance | 06/12/2024 | 163320 |
170716 | Certificate of Compliance | 03/12/2024 | 163320 |
184388 | Certificate of Irradiation | 09/01/2025 | 163320 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.