missing translation for 'onlineSavingsMsg'
Learn More

Cytiva O-ring

Use in aqueous solutions and nearly all organic solvents commonly used in liquid chromatography of macromolecules. Cytiva Life Sciences™ O-rings are made of nitrile rubber.

Brand:  Cytiva 19-5043-01

 View more versions of this product

Product Code. 11530854

  • 62.00 € / Pack of 10
Estimated Shipment: 06-06-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Can be used in aqueous solutions
  • Nearly all organic solvents
  • The following few exceptions: chlorinated hydrocarbons, acetone and otherketones, aliphatic esters and phenol. Solutions containingmore than 10% NaOH, 10% HCl, other strong mineral acidsor 5% acetic acid should not be used
  • Made of Nitrile Rubber (NBR)
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Nitrile Rubber
1Each
O-Ring
6.75 x 1.78mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Cytiva O-ring > Size: 6.75 x 1.78mm; Material: Nitrile Rubber; Quantity: 10/Pk.

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.