missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Orion™ Epoxy Bodied Polarographic Dissolved Oxygen Electrodes

Use this dissolved oxygen (DO) probe, featuring automatic temperature compensation and convenient screw-on membrane caps, in the lab or in the field.

Brand:  Thermo Scientific™ 083010MD

 View more versions of this product

Product Code. 10193082

  • 899.48 € / Each
Estimated Shipment: 16-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Use the Thermo Scientific™ Orion™ DO Probe for Lab or Field wherever you need durability and accuracy for dissolved oxygen measurements. This instrument features automatic temperature compensation and convenient screw-on membrane caps.

Orion DO Probe Orion 083005A is used with Orion 830A, 835A meters. Cable length: 1.5m, 8-pin waterproof DIN connection.

Orion DO Probe Orion 083010A is used with Orion 862A meter. Cable length: 3m, 8-pin waterproof DIN connection.

Orion DO Probe Orion 083005D is used with Orion 810Aplus, 850Aplus meters. Cable length: 1.5m, 8-pin DIN connection.

Orion DO Probe Orion 083005MD is used with Orion Star™ Series meters. Cable length: 1.5m, 9-pin MiniDIN connector.

Orion DO Probe Orion 083010MD: Cable length: 3m, 9-pin MiniDIN connector.

Orion DO Probe Orion 083025MD: Cable length: 10m, 9-pin MiniDIN connector.

Orion DO Probe Orion 083060MD; Cable length: 20m, 9-pin MiniDIN connector.

Recommended for:

For laboratory/field

TRUSTED_SUSTAINABILITY
Specifications

Specifications

3m cable
9.8 ft.
6 bar
0.008μg/h (mg/L)-1 at 20°C
Dual Thermally Separated
Orion Star Series Meters
-5°C to +50°C
∼0.1%/day
3 m
10 cm/sec.
90% of final value in 10 sec.
9-pin MiniDIN
DO Probe, Mini-DIN Connector
0°C to 50°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ Orion™ Epoxy Bodied Polarographic Dissolved Oxygen Electrodes > 3m cable

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.