missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Grant Instruments™ PCR UV Cabinets
Large-capacity, stainless steel PCR UV cabinet workstation with additional space for equipment and accessories. Grant Instruments™ PCR UV Cabinets come equipped with an open UV lamp installed in the upper part of the hood.
Brand: Grant Instruments™ UVT-S-AR UK
5076.56 EUR valid until 2025-04-30
Use promo code "24119" to get your promotional price.
This item is not returnable.
View return policy
Description
- UV-radiation from the dual 30 W 254 nm UV lamp effectively disinfects the working area chamber, inactivating DNA or RNA fragments during 15-30 minutes of exposure.
- Convenient, easy-to-use, 24hr. digital timer for accurate control of UV exposure.
- An additional daylight lamp provides a bright, clear working area.
- Equipped with a high efficiency flow-type bactericidal UV cleaner-recirculator (UV lamp, dust filters, fan) for constant decontamination inside the cabinet during operation.
- The recirculation effect increases the maximum density of the UV light making it sufficiently effective for DNA or RNA inactivation.
- The recirculator processes 360 UV-cabinet volumes per hour (25 m3/h), creating permanently aseptic conditions within the cabinet.
- Three internal electrical sockets.
- Robust construction with large 1.2 m x 0.52 m working area for equipment and comfortable working.
- UV protection from UV-protective film on glass panels.
- Front opening with three adjustable positions for ease of access.
- Automatic switch-off of irradiated UV light when door opened.
- Applications: these PCR UV-cabinets are designed for clean operations with DNA samples and provide protection against contamination. They are recommended for operations with dangerous infectious and viral materials as well as for DNA/RNA amplification.

Specifications
UV Cabinet/PCR Workstation | |
Stainless Steel (304), Glass | |
120/230 V | |
54 kg |
1 x TLD-30 W | |
590 mm | |
2 Years | |
1210 mm |
Product Suggestions
Customers who viewed this item also viewed.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Grant Instruments™ PCR UV Cabinets > Dimensions: 585 x 1245 x 585mm
Spot an opportunity for improvement?Share a Content Correction