missing translation for 'onlineSavingsMsg'
Learn More

Cytiva PhastGel™ Precast IEF Gels

Precast homogeneous gels containing Pharmalyte as carrier ampholyte to generate stable, linear pH gradients with uniform conductivity across the entire pH range and allow high field strengths for high resolution separations.

178.00 € - 230.00 €

Specifications

Boiling Point 125°C
Cassette Material Polyester
Gel Percentage 2 to 6%
Gel Thickness 0.45 mm
Gel Type Pharmalyte
View More Specs

Products 3
Product Code Brand pH Range Price Quantity & Availability  
Product Code Brand pH Range Price Quantity & Availability  
11768458
View Documents
Cytiva
17-0545-01
pH 5 to 8 This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
10546764
View Documents
Cytiva
17-0544-01
pH 4 to 6.5 This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
10678225
View Documents
Cytiva
17-0543-01
pH 3 to 9 This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
Description

Description

  • PhastGel IEF gels
  • Homogeneous gels in various pH ranges for separations of proteins by isoelectric point
Specifications

Specifications

125°C
2 to 6%
Pharmalyte
Protein
Containing 2 to 6% Pharmalyte as carrier Ampholyte
GelBond polyester film
71.08
4 - 8°C
50 mm
1.9 in.
5 cm
Polyester
0.45 mm
IEF Gel
Isoelectric Focusing
Charecterizing and Analysing Mixtures of Proteins with Smaller PI Differentials
82° to 86°C
10/Pk.
0.017 in.
1.9 in.
48 mm
Videos
Safety and Handling
Show More
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Cytiva PhastGel™ Precast IEF Gels

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.