missing translation for 'onlineSavingsMsg'
Learn More

Brand™ PMMA Semi-Micro Cuvettes

These macro or semi-micro cuvettes that are available in PS and PMMA are ideal for kinetic measurements.

Brand:  Brand™ 759115

15.37 EUR valid until 2025-04-30
Use promo code "24155" to get your promotional price.


Product Code. 10038810

  • 36.40 € / Pack of 100
In Stock
to see stock.
Edge
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Macro or semi-micro cuvettes available in PS and PMMA
  • Ideal for kinetic measements
  • Windows are recessed to protect from scratches, arrow mark indicates optical path orientation
  • Plastibrand cuvettes are delivered grouped by mold cavity number to ensure lowest variation of extinction coefficient
  • Useable wavelength > 300 nm
  • Standard deviation at 320 nm: ±0.004 extinction units
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Semi-micro Cuvette
1.5 to 3 mL
PMMA
100Pack
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number0000013541 Certificate TypeCertificate of Analysis Date07/02/2025 Catalog Number759115
Lot Number0000013589 Certificate TypeCertificate of Analysis Date07/02/2025 Catalog Number759115
Lot Number0000013064 Certificate TypeCertificate of Analysis Date16/12/2024 Catalog Number759115
Lot Number0000012981 Certificate TypeCertificate of Analysis Date18/11/2024 Catalog Number759115
Lot Number0000012825 Certificate TypeCertificate of Analysis Date18/10/2024 Catalog Number759115
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Brand™ PMMA Semi-Micro Cuvettes > Capacity: 1.5 to 3mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.