missing translation for 'onlineSavingsMsg'
Learn More
Learn More
S Murray™ Polyethylene, Aspirator Bottle
Click to view available options
Volume: 5000mL
Description
Capacity Metric: 5 L
- Screw on cap
- With carry handle
Specifications
Specifications
Capacity (English) | 1.3 gal. |
Capacity (Metric) | 5 L |
Diameter (Metric) Outer | 170 mm |
Height (Metric) With Closure | 332 mm |
Material | Polyethylene |
Product Type | Aspirator Bottle |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction