missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Zip-Lip Low-Density Polyethylene Bags
Keep contaminants out with these bags Cole-Parmer™ Zip-Lip Low-Density Polyethylene Bags feature a zip-lip seal for dust-proof, moisture-proof storage.
Brand: Cole-Parmer™ 60102-30
This item is not returnable.
View return policy
Description
- No need to worry about dust or moisture getting to your dry samples
- Single track seal not for use with liquids
- Easily identify samples by using bags with write-on labels
- Low-density polyethylene
- FDA-compliant
Specifications
Zip-seal Storage Bag | |
Clear | |
Polyethylene | |
1000 Each | |
152 mm |
Zip Seal | |
Dustproof, moisture-proof storage | |
0.050 mm | |
152 x 102mm | |
102 mm |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-5 of 12
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Cole-Parmer™ Zip-Lip Low-Density Polyethylene Bags > Dimensions (L x W): 152 x 102 mm
Spot an opportunity for improvement?Share a Content Correction