Learn More
Ratiolab™ Polypropylene Cryo Boxes
Use these polypropylene boxes for low-temperature tube storage. Fisherbrand™ Polypropylene Cryo Boxes are ideal for sample storage and transportation.
Brand: Ratiolab™ 5220015
Description
- High quality polypropylene
- Available in natural and other colors
- Autoclavableli>
- Temperature-resistant from -90 to +121°C
- 81 places, 9 x 9 grid, numerically coded
- Robust hinge with safe snap-on lid
- Stackable for safe transport
- Drain bores at the bottom for dew liquids
- Without grid inserts
Specifications
Snap-On Lid | |
Polypropylene | |
Cryo Box, Without grid | |
121°C | |
5 Pack | |
133 mm |
Black | |
Square | |
Safe Transport | |
-90°C | |
133 mm | |
52 mm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.