Learn More
Fisherbrand™ Polypropylene Pop-Up Tube Racks

Opens and locks in place easily for quick use. Polypropylene Pop-Up Tube Racks provide space saving and compact storage for 15 and/or 50 mL tubes.
Brand: Fisherbrand™ HS24318
44.13 EUR valid until 2025-06-13
Use promo code "24123" to get your promotional price.
Alert:
Not recommended for autoclaving.
Description
- Made from polypropylene
- Easy to open – easy to close
- Designed to help organize 15 and 50 mL tubes
- Imprinted grid aids quick retrieval
- Stack racks in open or closed position
- Saves space when racks are not in use
- Not recommended for cleaning in autoclave
Specifications
Imprinted Grid | |
Not Autoclavable | |
Tubes (15 mL), Tubes (17 mm) | |
45 | |
None | |
Non-sterile | |
2 Pk. | |
255 mm | |
137 mm | |
2.8 in. | |
1 kg |
Collapsible Tube Rack | |
Purple | |
Polypropylene | |
Rectangular | |
Yes | |
15 mL Test Tubes | |
255 x 137 x 72 mm | |
10 in. | |
72 mm | |
17 mm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.