Learn More
Brand™ Polystyrene Macro Cuvettes
Constructed from polystyrene.BRAND™ Polystyrene Macro Cuvettes provide a clear, clean optical path with indication of optical path orientation.
Brand: Brand™ 759005
13.87 EUR valid until 2025-04-30
Use promo code "24155" to get your promotional price.
Description
- Constructed from polystyrene.
- Clear, clean optical path with indication of optical path orientation
- Manufactured under controlled room conditions and packaged fully automatically, without human contact
- Packed grouped by mold cavity number to ensure lowest variation of extinction coefficient

Specifications
2.5 to 4.5 mL | |
100 Pack | |
35 mm |
Polystyrene | |
340 nm | |
10 mm |
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
0000013700 | Certificate of Analysis | 31/03/2025 | 759005 |
0000013473 | Certificate of Analysis | 17/02/2025 | 759005 |
0000013282 | Certificate of Analysis | 07/02/2025 | 759005 |
0000013227 | Certificate of Analysis | 20/12/2024 | 759005 |
0000013063 | Certificate of Analysis | 16/12/2024 | 759005 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.