Learn More
Contec™ PROSAT™ Polynit Heat Sealed Wipes Presaturated
100% no-run interlock knit polyester wipes presaturated with 70% IPA and 30% DI water
Brand: Contec™ PS-HS9-7030SZ
Description
- 100% knitted textured polyester with laser-cut sealed edges for very low levels of particles and fibers.
- Polyester wipes are chemically resistant and exceptionally low in particles and fibers.
- An interlock knit creates a durable fabric, the addition of a periodic additional stitch of a no-run interlock knit prevents the fabric unraveling creating an even more durable fabric with strong edges.
- The wipes are laundered and packed in an ISO Class 4 cleanroom.
- Through years of continuous improvement, we have created processes that minimize nonvolatile residues (NVRs) and particles, yet result in a sorbent wipe with excellent functionality.
- Presaturated wipes ensure consistent saturation of each wipe independent of operator.
- Presaturated wipes can increase solvent control and accountability as well as reduce VOC emissions.
- The wipes are provided in convenient, easy to use peel and reseal pouches or refillable tubs.
- Features & Benefits:
- Recommended for ISO Class 3-8 environments
- Sealed edge to reduce particle and fiber generation
- 100% knitted polyester is abrasion and chemical resistant
- Low in both particles and extractable contaminants
- Presaturated wipes reduces VOC emissions and solvent use
- Resealable pouch preserves cleanliness and reduces solvent evaporation

Specifications
Wipe | |
23 cm | |
23 cm | |
Sealed edge | |
20 Pouches/Cs. | |
Non-sterile |
9 in. | |
9 in. | |
White | |
9 x 9 in. | |
70% IPA/30% DI Water |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.