missing translation for 'onlineSavingsMsg'
Learn More

Contec™ PROSAT™ Sterile Low Endotoxin Wipes
BIOPHARMA

Made from 100% knitted polyester Polynit Heatseal and presaturated with a blend of 70% IPA and the highest grade distilled Water for Injection (WFI). PROSAT™ Sterile Low Endotoxin Wipes are low in particles and fibers for ideal usage in product contact areas. Each batch of wipes has a guaranteed endotoxin level of less than <1EU per device.

Brand:  Contec™ PSWE0003-BPR

1122.66 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.



 View more versions of this product

Product Code. 17274533

  • 1405.00 € / Pack of 300

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • PROSAT™ Sterile™ Polynit Heatseal LE Wipes are made of 100% knitted polyester Polynit Heatseal, presaturated with a blend of 70% isopropanol and 30% water for injection (WFI).
  • Each lot is tested before release and low endotoxin certified to less than <1EU/wipe.
  • The sealed edge wipe produces very low levels of particles and fibers and is ideal for use on product contact surfaces.
  • Each resealable pouch contains a small number of wipes, eliminating any waste at the end of a session.
  • Each pouch is individually bagged for easy entry into the sterile suite.
  • Presaturated wipes provide many benefits including solvent control, reduced Volatile Organic Compounds (VOCs) and increased process control and repeatability.
  • The resealable pouch reduces waste.
  • PROSAT Sterile Polynit Heatseal LE Wipes are validated sterile and suitable for use in aseptic suites and the most critical pharmaceutical cleanrooms.

Features and Benefits:

  • Recommended for Grade A/B or ISO Class 3-8 environments - product contact areas
  • 100% knitted polyester fabric results in very low levels of particles and fibers
  • Laser sealed edges reduces fiber generation from the edge of the wipe
  • Guaranteed endotoxin levels of <1EU/device make them ideal for product contact surfaces
  • Small number of wipes per resealable pouch to eliminate waste
  • Small footprint, hanging pouches available, so ideal for use in isolator and RAB systems
  • Presaturated wipe reduces VOC emissions and solvent use
  • Resealable pouch preserves cleanliness and solvent saturation levels
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Pre-saturated Cleanroom Wipe
30 cm
30 cm
Not Autoclavable
No-run interlock knit
30 x 30 cm (12 x 12 in.)
10 Wipes/Pouch, Triple-Bagged
70% IPA/ 30% WFI, USP grade
12 in.
12 in.
Polyester
140 gsm
Single-use
Most Critical Pharmaceutical Cleanrooms
2-ply
Sterile
Product Suggestions

Product Suggestions

Videos
Safety and Handling
Show More
SDS
Documents

Documents

Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

1 results found
Lot Number Certificate Type Date Catalog Number
Lot Number1104027-0-0-1 Certificate TypeCertificate of Quality Date10/04/2025 Catalog NumberPSWE0003-BPR
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Contec™ PROSAT™ Sterile Low Endotoxin Wipes > Dimensions (L x W): 30 x 30 cm (12 x 12 in.), Quantity: 10 Wipes/Pouch, Triple Bagged

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.