Learn More
Fisherbrand™ PTFE Thin Wall Sleeve, B-length for Europe
Inserts between standard ground glass joints to eliminate the use of grease. Fisherbrand™ PTFE Thin Wall Sleeve, B-length for Europe is suitable for low or medium vacuum.
Brand: Fisherbrand™ 019.129
Description
PTFE sleeves are inserted between standard ground glass joints to eliminate the use of grease and prevent sticking.- Self-release seal to prevent sticking
- Operates at medium to low vacuum
- Use up to 280°C (540°F)
- Eliminates the need for grease
- Wall thickness of 0.05mm
- Sleeves are inert
Specifications
Prevent sticking, eliminates use of grease | |
32mm | |
PTFE Sleeves | |
0.05mm | |
29/32 |
Ground Glass Joints | |
PTFE | |
-200 to +280°C | |
29.2mm | |
Thin-wall Sleeve |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.