missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Thermal Transfer Printable Paper Labels
Made of general purpose paper, Brady™ printable labels are used for thermal transfer printers
Brand: Brady™ 030240
This item is not returnable.
View return policy
Specifications
White | |
Paper | |
50.8 mm | |
12.7 mm | |
12.70 x 50.80 mm | |
Recommended Ribbon Series: 4300 | |
IP™ Enabled | |
-70°C to +50°C | |
3000/Roll |
Brady 1244, Brady 1344, Brady 2461, Brady 3481, Brady 6441, Brady 300MVP Plus, Brady 200MVP Plus, Brady 300X-Plus II, Brady 360X-Plus II, Brady 600X-Plus II, Tagus T200, Tagus T300, Thermal Transfer Printer, IP300 Thermal Transfer Printer, IP600 Thermal Transfer Printer, BBP81 Label Printer | |
2 in. | |
0.5 in. | |
0.089 mm | |
Permanent Rubber | |
Matte | |
Rectangle | |
General and industrial identification | |
THT-53-424-3 |
Product Suggestions
Customers who viewed this item also viewed
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Brady™ Thermal Transfer Printable Paper Labels > Size: W x H: 50.8 x 12.7mm; 3000/Roll
Spot an opportunity for improvement?Share a Content Correction