missing translation for 'onlineSavingsMsg'
Learn More

Pyrex™ Aspirator Bottle with Tubing Side Arm

Store and discharge a variety of liquids with this robust aspirator bottle. Pyrex™ Aspirator Bottles with Tubing Side Arm are useful as a delivery or storage container for a wide range of solutions. These bottles feature sturdy ring necks with a heavy duty rims.

Brand:  Pyrex 1531/10D

336.39 EUR valid until 2025-04-30
Use promo code "24138" to get your promotional price.


 View more versions of this product

Product Code. 10355140

  • 420.16 € / Pack of 5
Estimated Shipment: 17-06-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

•Tubular side arm for attachment of 9mm bore flexible tubing•Unground neck to accept rubber stoppers•Can withstand repeated sterilization (wet or dry)
TRUSTED_SUSTAINABILITY
Specifications

Specifications

1000 mL
Borosilicate Glass
Aspirator Bottle
28 mm
200 mm
111 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Pyrex™ Aspirator Bottle with Tubing Side Arm > Capacity: 1000mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.