Learn More
Pyrex™ Borosilicate Glass Crystallizing Dishes
Reusable borosilicate glass dishes with heavy duty rims ideal for storage and crystallization.
Brand: Pyrex 1470/00M
154.42 EUR valid until 2025-06-13
Use promo code "24123" to get your promotional price.
Description
Reusable borosilicate glass dishes with heavy duty rims ideal for storage and crystallization.
- Complies to DIN 12337
- Manufactured from Pyrex™ borosilicate glass
- Suitable for use up to 400°C
- Chemically and thermally resistant

Specifications
DIN 12337 | |
30 mL | |
Round | |
For use up to 400°C | |
52 mm |
Flat | |
Borosilicate Glass | |
Crystallizing Dish | |
35 mm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.