missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ohaus™ Ranger 3000 Compact Bench Scale
The multipurpose Ranger 3000 has all of the capabilities to produce precise results rapidly for a variety of applications. With seven application modes, Ranger 3000 is the ideal scale to meet many industrial weighing needs. Portable and equipped with a rechargeable battery, this scale is beneficial in every corner of the factory and is equipped with functions and features that elevate the Ranger 3000 to a class of its own.
Brand: Ohaus™ 30031706
428.56 EUR valid until 2024-09-27
Use promo code "21704" to get your promotional price.
This item is not returnable.
View return policy
Description
- Ranger 3000 has the largest display in its class and is equipped with checkweighing LEDs and backlit LCD displays which makes it functional in almost any working condition.
- The most user friendly scale on the market with easy setup that ensures your valuable time is not wasted and you’re working as proficiently as possible.
- Ranger 3000 produces accurate results within one second and virtually eliminates your wait time and allows you to move at a pace determined by you, not your weighing equipment.
Specifications
210 Hours with Rechargeable Battery | |
Stainless steel platform, ABS housing | |
LCD with White LED Backlight + 3 LED, 10.9 cm TFT Graphic LCD | |
Gram; Kilogram; Pound; Ounce; Pound:Ounce | |
±2 g | |
R31P30 | |
225 x 300 mm | |
225 mm | |
4.2 kg | |
Stainless Steel |
Rechargeable | |
30 kg | |
1 g, 10 g (certified) | |
AC Power (Included); Rechargeable Battery (Included); RS232 (Included); | |
Stainless Steel Platform | |
-10°C to +40°C, 85%RH, non-condensing | |
327 × 311 × 117 mm | |
300 mm | |
100/240 VAC 50/60 Hz internal universal power supply, internal rechargeable lead acid battery. |