missing translation for 'onlineSavingsMsg'
Learn More

Bellingham Stanley™ RFM970-T Peltier Temperature Controlled Refractometer

Designed for applications within the chemical, petrochemical, pharmaceutical, flavors and fragrance industries as well as academic research. Bellingham Stanley™ RFM970-T Peltier Temperature Controlled Refractometers feature a wide measuring range and new 7 in. touchscreen user interface.

Brand:  Bellingham Stanley™ 19-70

Product Code. 15563423

  • 13595.00 â‚¬ / 1 unit
Estimated Shipment: 20-06-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description
Show More
Specifications

Specifications

0 to 100 Brix
Refractive Index: ±0.00002; Sugar (°Brix): ±0.02
Chemical, petrochemical, pharmaceutical, flavours and fragrance industries as well as in academic research
±0.03°C
Instrument: 24 V DC, ±5%, <2 A; External PSU: 100/240 V 50/60 Hz (supplied)
1.30 to 1.70
Refractive Index: 0.000001 (selectable up to 6 d.p.); Sugar (°Brix): 0.01/0.001
Conforms to GLP, OIML; ASTM D 5006, 1747, 2140, 1218; USP/EP/BP; and operational requirements of FDA regulation 21 CFR Part 11
0°C or 10°C below ambient whichever is greater to 80°C
Product Suggestions

Product Suggestions

Videos

Videos

  • Bellingham and Stanley - 21 CFR Part 11 Compliance
    Video Player is loading.
    Current Time 0:00
    Duration 0:00
    Loaded: 0%
    Stream Type LIVE
    Remaining Time 0:00
     
    1x
    • Chapters
    • descriptions off, selected
    • captions off, selected

      Bellingham and Stanley - 21 CFR Part 11 Compliance

    • Bellingham and Stanley - RFM300-T Refractometer Calibration
      Video Player is loading.
      Current Time 0:00
      Duration 0:00
      Loaded: 0%
      Stream Type LIVE
      Remaining Time 0:00
       
      1x
      • Chapters
      • descriptions off, selected
      • captions off, selected

        Bellingham and Stanley - RFM300-T Refractometer Calibration

      • Video Player is loading.
        Current Time 0:00
        Duration 0:00
        Loaded: 0%
        Stream Type LIVE
        Remaining Time 0:00
         
        1x
        • Chapters
        • descriptions off, selected
        • captions off, selected

          Bellingham and Stanley - RFM300-T Refractometer Calibration With Water

        • Bellingham and Stanley - RFM300-T Refractometer Calibration
          Video Player is loading.
          Current Time 0:00
          Duration 0:00
          Loaded: 0%
          Stream Type LIVE
          Remaining Time 0:00
           
          1x
          • Chapters
          • descriptions off, selected
          • captions off, selected

            Bellingham and Stanley - Touchscreen Technology

          SDS
          Documents

          Documents

          Certificates
          Special Offers

          Special Offers

          Product Content Correction

          Your input is important to us. Please complete this form to provide feedback related to the content on this product.

          Product Title
          Bellingham Stanley™ RFM970-T Peltier Temperature Controlled Refractometer > Peltier Temperature Controlled Benchtop Refractometer

          By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

          Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.