Learn More
Thermo Scientific™ RPMI 1640 Medium for SILAC
Analyze protein expression by mass spectrometry using these media or additives for stable isotope labeling with amino acids in cell culture (SILAC).
Brand: Thermo Scientific™ 88365
68.64 EUR valid until 2025-05-31
Use promo code "25977" to get your promotional price.
Description
Thermo Scientific RPMI Media for SILAC is optimized for use with stable isotope labeling with amino acids in cell culture (SILAC) to analyze protein expression by mass spectrometry (MS).
Stable isotope labeling with amino acids in cell culture (SILAC) is a powerful method to identify and quantify relative differential changes in complex protein samples. This approach entails the in vivo metabolic incorporation of “heavy” 13C- or 15N-labeled amino acids into proteins followed by mass spectrometry (MS) for the accelerated and comprehensive identification, characterization and quantitation of proteins.
This SILAC media is used together with heavy and light amino acids for the differential isotopic labeling of cells for SILAC analysis. SILAC media supplemented with heavy amino acids are capable of nearly 100% label incorporation into proteins of living cells.
Features of RPMI Media for SILAC:- Flexible—liquid media deficient in both L-lysine and L-arginine, allowing for more complete proteome coverage through multiple isotopic amino acid labeling
- High quality—media are sterile, endotoxin-free and cell culture-compatible

Specifications
Mass Spectrometer | |
Media | |
Mass Isotope of Amino Acid | |
Protein Samples | |
Mass Spectrometry | |
500 mL |
Protein samples | |
1 x 500 mL, store at 2–8°C | |
Room Temperature | |
Liquid Medium | |
Cell Culture | |
Liquid |
Product Suggestions
Customers who viewed this item also viewed
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
ZH4372311 | Certificate of Analysis | 07/09/2024 | 88365 |
ZB4117921 | Certificate of Analysis | 09/03/2024 | 88365 |
YJ3982311 | Certificate of Analysis | 11/11/2023 | 88365 |
XD3561891 | Certificate of Analysis | 10/03/2023 | 88365 |
XG3639981 | Certificate of Analysis | 28/02/2023 | 88365 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
For Research Use Only. Not for use in diagnostic procedures.