Learn More
Thermo Scientific™ Samco™ Narrow Stem Transfer Pipettes

Ideal for work with narrow tubes and containers with small openings.
Brand: Thermo Scientific™ 252-20S
31.25 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
Eliminate plugging, packaging and autoclaving with Thermo Scientific™ Samco™ Narrow Stem Transfer Pipettes. These polyethylene pipettes prevent cross-contamination and are used narrow tubes and containers with small openings . The single-unit design features a built-in pipette bulb, and a flexible stem bends to sample from narrow or small tubes.
- Made of shatterproof, nontoxic polyethylene
- Low-affinity surface prevents proteins binding in research applications
- Can be frozen in liquid nitrogen, or heat sealed for storage

Specifications
11.6 mL | |
3.0 mm | |
Sterile | |
No | |
20/Bag, 200/Pk., 2000/Cs. | |
15.5 cm | |
Single-use |
Sedi-Pet Transfer Pipette, Narrow Stem, Large Bulb, 15.3mL | |
LDPE | |
19 | |
20/Bag, 200/Pk., 2000/Cs. | |
15.3 mL | |
Narrow Stem Transfer Pipet |
Product Suggestions
Customers who viewed this item also viewed.
Videos
-
Thermo Scieintific Samco Narrow stem transfer pipettes
-
Thermo Scientific Samco Narrow stem transfer pipettes
Your input is important to us. Please complete this form to provide feedback related to the content on this product.