Learn More
Thermo Scientific Chemicals Sapphire Substrate
Sapphire substrates are pure compounds without pores
Brand: Thermo Scientific Chemicals 045021.KT
288.00 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
- Thickness: 0.432mm (0.017 in.)
- Diameter: 50.8mm (2 in.)
- C-axis rotation
- Single crystal
- Color: Blue

Specifications
Sapphire Substrate, HEMCOR Single Crystal | |
50.8 mm | |
0.432 mm |
EPI polished two sides | |
50.8 dia. x 0.432 mm thick |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
RUO – Research Use Only