missing translation for 'onlineSavingsMsg'
Learn More

Slice™ Scalpel With Replaceable Blade

Has slim, flat handle and includes finger-friendly™ blade

Brand:  Slice™ 10568

Product Code. 16483639

  • 20.00 € / Each
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

  • Blade included: straight edge, rounded tip (10518), that's non-magnetic, non-sparking, non-conductive, chemically inert, autoclave-friendly, and rust free
  • Handle lightly weighted, balanced for stability
  • Compatible with all craft blades from Slice™.
  • Finger-friendly™ edge stays sharp 11x longer
  • Reduces injuries, lowers costs
  • Blade safe up to 1600 degrees Celsius
  • Chemically inert blade never rusts
  • No-tool blade change
  • Fewer blade changes = fewer injuries
Specifications

Specifications

Fixed blade, slim, flat handle (4.1 mm thick)
5.51 in.
GFN, Carbon Steel, Polypropylene, Zirconium Oxide
Safety Cutting
1 Ea.
6.34 g
10 mm
Scalpel, Precision Knife
140 mm
Black/Orange
1 ceramic straight edge rounded tip blade
0.23 oz.
0.39 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Slice™ Scalpel With Replaceable Blade > Type: Scalpel, Precision Knife

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.